Beli distributor ANSELL di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Ties (Kabel Tis)
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  2. Non Brand First Aid Kit (Kotak P3K)
    Mulai

    Rp119.900

    Non Brand First Aid Kit (Kotak P3K)
    Deskripsi:
    Tas Emergency Selempang, sudah termasuk Isi P3K Tipe C. Sesuai peraturan kemeterian untuk pegawai maksimal 100 orang.
  3. HONEYWELL UVEX Lens Cleaning & Coating Stations & Refills
    Mulai

    Rp109.900

  4. CONDOR Clear Safety Goggles (Kacamata Goggle)
    Mulai

    Rp98.900

    CONDOR Clear Safety Goggles (Kacamata Goggle)
    Deskripsi:
    The lenses on these clear safety goggles have the following coating:Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.
    atribut:
    • Application: General Purpose
    • Eyewear Size: Universal
    • For Small Heads Designation: Not Rated for Small Heads
    • Gender: Unisex
    • Includes Polarized Lens Coating: No
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Metal Detectable: No
    • X-Ray Detectable: No
  5. WESTWARD WESTWARD Metal Detector (Detektor Logam)
    Mulai

    Rp329.900

    WESTWARD WESTWARD Metal Detector (Detektor Logam)
    atribut:
    • Exterior Height (inch): 1 13/64
    • Exterior Length (inch): 6 45/64
    • Exterior Width (inch): 1 13/64
    • Scans: Metallic Object; Voltage 70 to 600V AC and 6 to 36 V DC
    • Battery (V): 9
    • Indicator: LED; Tone
    • Material: ABS Plastic
    • Maximum Operating Temperature (°F): 14° to 122
    • Operating Frequency (Hz): 50 to 500
    • Product Type: Metal Detector
    • Step Depth (inch): 2
    • UNSPSC: 41113637
  6. CROSSFIRE Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)
    Mulai

    Rp239.900

    CROSSFIRE Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)
    atribut:
    • UNSPSC: 46181802
    • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
    • Eyewear Size: M
    • Frame Material: Plastic
    • Gender: Unisex
    • Glasses Frame Style: Wraparound with Side Protection
    • Includes Polarized Lens Coating: No
    • Lens Material: Polycarbonate
    • Metal Detectable: No
    • Photochromatic Lens: No
    • Sub Brand: Crossfire
    • X-Ray Detectable: No
  7. WESTWARD Truck Ramps
    Mulai

    Rp23.999.900

    WESTWARD Truck Ramps
    Deskripsi:
    The Westward® truck ramp is designed to safely support rated capacity vehicles for extended periods. Use ramp to raise truck decks to dock level, for easier loading and unloading. Nonskid base and nonslip traction plates aid with safe use, while retractable handle and heavy-duty rubber wheels make ramps easy to roll to where needed. Heavy-gauge steel frame helps prevent distortion and twisting. Rated capacity is per pair only—truck ramps must be used in pairs Use only one pair per vehicle Complies with applicable ANSI/PALD Standards
    atribut:
    • Item: Truck Ramps
    • Load Capacity (t): 20
    • Type: Steel
    • Length (inch): 45 5/8
    • Height (inch): 9 1/2
  8. BOLLE SAFETY Clear Safety Glasses Lens Polycarbonate (Kacamata Safety Bening)
    Mulai

    Rp649.900

    BOLLE SAFETY Clear Safety Glasses Lens Polycarbonate (Kacamata Safety Bening)
    atribut:
    • UNSPSC: 46181804
    • ANSI Dust/Splash Rating: D3; D4; D5
    • Application: General Purpose
    • Arm Color: Blue
    • Brow Lining Material: Polyurethane
    • Dielectric Protection: Yes
    • Eye Socket Lining Material: Polyurethane
    • Eyewear Size: M
    • Foam Lined: Brow and Eye Socket Foam Lining
    • Frame Color: Black/Blue
    • Frame Material: Polycarbonate
    • Frame Type: Full-Frame
    • Glasses Frame Style: Wraparound with Side Protection
    • Glasses Lens Coating: Anti-Fog ; Anti-Static ; Anti-Scratch
    • Includes: Interchangeable Temple and Strap; Microfiber Cleaning Pouch
    • Includes Anti-Fog Lens Coating: Yes
    • Includes Anti-Static Lens Coating: Yes
    • Includes Brow Lining: Yes
    • Includes Eye Socket Lining: Yes
    • Includes No Lens Coatings: No
    • Includes Padded Arms: Yes
    • Includes Padded Nose Piece: Yes
    • Includes Polarized Lens Coating: No
    • Includes Scratch-Resistant Lens Coating: Yes
    • Infra-Red Light Scale Protection Designation: R1
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Manufacturer Part Number: 40276
    • Metal Detectable: No
    • Padding Locations: Padded Nose Piece ; Padded Arms
    • Photochromatic Lens: No
    • Series: Baxter
    • Standards: ANSI Z87.1-2010
    • Sub Brand: Baxter
    • Ultra-Violet Scale Protection Designation: U2-6
    • Visible Light Scale Protection: L1
    • X-Ray Detectable: No
  9. ENCORE Handheld Showerheads
    Mulai

    Rp669.900

    ENCORE Handheld Showerheads
    Deskripsi:
    Paint trays are used to hold paint near the point of use to help simplify painting projects. Trays have a reservoir that works with both brushes and rollers, and a ridged slope for removing excess paint before applying to a surface. They are often used with a disposable tray liner for easier cleanup.
    atribut:
    • UNSPSC: 40141703
    • ADA Compliance: Yes
    • CEC Compliant: Non CEC Compliant
    • Connection Size (inch): 1/2
    • Connection Type: NPSM
    • Face Shape: Circle
    • Features: Eco-Friendly, Hand Shower with out Shut-Off
    • Handheld Showerhead Flow Rate (gpm): 2
    • Handheld Showerhead Thickness (inch): 1-7/8
    • Handheld Showerhead Width (inch): 2-13/16
    • Includes Fixed Showerhead: No
    • Includes Handheld Showerhead: Yes
    • Includes Handle: No
    • Includes Trim Plate: No
    • Includes Tub Spout: No
    • Includes Valve: No
    • Ligature Resistant: No
    • Plumbing Brand: Encore
    • Series: SaniShower
    • Shower Head Material: ABS Plastic
    • Showerhead Function: Single
    • Showerhead Spray Pattern: Regular
    • Showerhead Type: Handheld
    • Standards: ASME.18.1-2005; CSA B125.1-05; ADA; ANSI A117.1
    • Trim Finish: White
  10. GOJO Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)
    Mulai

    Rp1.799.900

    GOJO Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)
    Deskripsi:
    General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.
    atribut:
    • UNSPSC: 53131627
    • Application: Hand Cleansing
    • Color: Beige
    • Container Size (gal): 1
    • Container Type: Pump Bottle
    • Form: Liquid
    • Formula: Walnut Scrubbing Particles
    • Hygienic Properties: MoisturizingParaben Free
    • Includes Grit: Yes
    • NSF Rating: E4
    • Number of Pumps Included: 2
    • Packaging: Jerrycan
    • Removes: Grease; Grime; Oil; Paint
    • Requires Dispenser: No
    • Scent: Floral
    • Volume (ml): 3780
  11. VESTIL Dock Bumper
    Mulai

    Rp1.999.900

    VESTIL Dock Bumper
    atribut:
    • Country of Origin: China (subject to change)
  12. METAL DEFENDER Detector and Scanner
    Mulai

    Rp109.999.900

    METAL DEFENDER Detector and Scanner
    Deskripsi:
    Heavy cut levels (ANSI A6-A7) protect from cuts caused from handling slitter blades, steel cable, and stamped metal.
    atribut:
    • UNSPSC: 41111903
    • Audio Alarm: Volume Adjustable
    • Coating: Black
    • Exterior Depth (inch): 19-11/16
    • Exterior Height (inch): 87-13/16
    • Exterior Length (inch): 37
    • For use with: Security
    • Indicator: LED
    • Inside Depth (inch): 19-11/16
    • Inside Height (inch): 78-23/64
    • Inside Length (inch): 32
    • Material: ABS Plastic
    • Max. No. Zones: 6
    • Maximum Operating Temperature (°F): -5 to 122
    • Operating Frequency (Hz): 47.5 to 60
    • Outranging Power (V): 85 to 264 AC
    • Package Quantity: 1
    • Product Type: Metal Detector
    • Scans: Full Body
    • Standards: CE; DHS Safety Act; FCC; ICNIRP; IEC; IEEE; ROHS
    • Type: Walk-Through
    • Weight (lbs): 180
  13. GARRETT METAL DETECTORS Detector and Scanner Accessories
    Mulai

    Rp3.099.900

    GARRETT METAL DETECTORS Detector and Scanner Accessories
    Deskripsi:
    Polypropylene-backed tape is smooth, flexible, and tear-resistant. It is commonly used for boxes that are made of recycled material, have been previously used, or have rough surfaces.
    atribut:
    • UNSPSC: 41111903
    • For use with: Garrett PD 6500i
Daftar Harga distributor ANSELL Terbaru October 2026
Fort Cable Ties (Kabel Tis)Rp6.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
Non Brand Lakban LantaiRp45.900
Non Brand First Aid Kit (Kotak P3K)Rp119.900
HONEYWELL UVEX Lens Cleaning & Coating Stations & RefillsRp109.900
CONDOR Clear Safety Goggles (Kacamata Goggle)Rp98.900
WESTWARD WESTWARD Metal Detector (Detektor Logam)Rp329.900
CROSSFIRE Dark-Tinted Safety Glasses for Bright-Light Use (Kacamata Safety)Rp239.900
WESTWARD Truck RampsRp23.999.900
BOLLE SAFETY Clear Safety Glasses Lens Polycarbonate (Kacamata Safety Bening)Rp649.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)